Oil binding pad
Oil spill pad
OILSPILLPAD-ABSORBENT-40X50CM
Art.-no. 0899900227
EAN 4099618969041
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Tough enoupg for daily regular use. Provide users with a durable absorbent for cleaning up petroleum based spills and leaks.
- Material: 3 layers melt brown 100% polypropylene
- Color: white
- Weight: 50g/piece
- Size: 38x45 cm
- Packing: 100 pieces/bag
Product information
Datasheets(X)
Application area
Pule oil only absorbent pads to absorb oil based liquid, details absorbency as below:
Hydrocarbon oils
- Fuels
- Petrol
- Diesel
- Montor oil
Water soluble oils
- Hydraulic fluids
- Cutting fluids
Mineral oils
Hydrocarbon solvents
- Mineral sprits
- Xylene
- Touene
- Turpentine
- Degreaser
InstructionsPlace under oil leaks and around machines, keeps floors non-slip, floats on water to absorb oil spills
Material | PP - Polypropylene |
Colour | White |
Length x width | 50 x 40 cm |
Length | 50 cm |
Width | 40 cm |
Water-repellent | Yes |